




€85.19/ pieceexcl. VAT
€103.08incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 508 mm |
Material | Steel |
Surface protection | Untreated |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 500 |
B1 | 70 mm |
L1 | 525 mm |
L2 | 36 mm |
ØD1 | 508 mm |
ØD2 | 27 mm |
S1 | 10 mm |
S2 | 18 mm |