STAUFF

STAUFF Pipe clamp DIN3567-A-49-W1

  • ERIKS:11356397
Image 1
Image 2
Image 1
Image 2
Save to list

€2.98/ pieceexcl. VAT

€3.61incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
49 mm
Material
Steel
Surface protection
Untreated
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
40
B1
30 mm
L1
88 mm
L2
15 mm
ØD1
49 mm
ØD2
11.5 mm
S1
5 mm
S2
7 mm