STAUFF

STAUFF Pipe clamp DIN3567-A-45-W40

  • ERIKS:11356427
Image 1
Image 2
Image 1
Image 2
Save to list

€3.92/ pieceexcl. VAT

€4.74incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
45 mm
Material
Steel
Surface protection
Hot dip galvanized
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
40
B1
30 mm
L1
84 mm
L2
15 mm
ØD1
45 mm
ØD2
11.5 mm
S1
5 mm
S2
7 mm