STAUFF

STAUFF Pipe clamp DIN3567-A-419-W1

  • ERIKS:11356417
Image 1
Image 2
Image 1
Image 2
Save to list

€64.41/ pieceexcl. VAT

€77.94incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
419 mm
Material
Steel
Surface protection
Untreated
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
400
B1
70 mm
L1
510 mm
L2
36 mm
ØD1
419 mm
ØD2
27 mm
S1
10 mm
S2
18 mm