STAUFF

STAUFF Pipe clamp DIN3567-A-368-W40

  • ERIKS:11356446
Image 1
Image 2
Image 1
Image 2
Save to list

€59.51/ pieceexcl. VAT

€72.01incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
368 mm
Material
Steel
Surface protection
Hot dip galvanized
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
350
B1
60 mm
L1
444 mm
L2
30 mm
ØD1
368 mm
ØD2
23 mm
S1
8 mm
S2
14 mm