STAUFF

STAUFF Pipe clamp DIN3567-A-34-W40

  • ERIKS:11356424
Image 1
Image 2
Image 1
Image 2
Save to list

€3.51/ pieceexcl. VAT

€4.25incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
34 mm
Material
Steel
Surface protection
Hot dip galvanized
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
25
B1
30 mm
L1
72 mm
L2
15 mm
ØD1
34 mm
ØD2
11.5 mm
S1
5 mm
S2
7 mm