STAUFF

STAUFF Pipe clamp DIN3567-A-324-W5

  • ERIKS:12654886
Image 1
Image 2
Image 1
Image 2
Save to list

€214.07/ pieceexcl. VAT

€259.02incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
324 mm
Material
Stainless steel 316 (V4A)
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
300
B1
60 mm
L1
398 mm
L2
30 mm
ØD1
324 mm
ØD2
23 mm
S1
8 mm
S2
14 mm