




€49.02/ pieceexcl. VAT
€59.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 324 mm |
Material | Steel |
Surface protection | Hot dip galvanized |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 300 |
B1 | 60 mm |
L1 | 398 mm |
L2 | 30 mm |
ØD1 | 324 mm |
ØD2 | 23 mm |
S1 | 8 mm |
S2 | 14 mm |