




€153.60/ pieceexcl. VAT
€185.86incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 318 mm |
Material | Stainless steel 304 (V2A) |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 300 |
B1 | 60 mm |
L1 | 392 mm |
L2 | 30 mm |
ØD1 | 318 mm |
ØD2 | 23 mm |
S1 | 8 mm |
S2 | 14 mm |