STAUFF

STAUFF Pipe clamp DIN3567-A-273-W5

  • ERIKS:12581929
Image 1
Image 2
Image 1
Image 2
Save to list

€177.65/ pieceexcl. VAT

€214.96incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
273 mm
Material
Stainless steel 316 (V4A)
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
250
B1
60 mm
L1
348 mm
L2
30 mm
ØD1
273 mm
ØD2
23 mm
S1
8 mm
S2
14 mm