STAUFF

STAUFF Pipe clamp DIN3567-A-27-W4

  • ERIKS:14396468
Image 1
Image 2
Image 1
Image 2
Save to list

€8.02/ pieceexcl. VAT

€9.70incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
27 mm
Material
Stainless steel 304 (V2A)
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
20
B1
30 mm
L1
66 mm
L2
15 mm
ØD1
27 mm
ØD2
11.5 mm
S1
5 mm
S2
7 mm