STAUFF

STAUFF Pipe clamp DIN3567-A-25-W40

  • ERIKS:11356421
Image 1
Image 2
Image 1
Image 2
Save to list

€3.22/ pieceexcl. VAT

€3.90incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
25 mm
Material
Steel
Surface protection
Hot dip galvanized
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
20
B1
30 mm
L1
62 mm
L2
15 mm
ØD1
25 mm
ØD2
11.5 mm
S1
5 mm
S2
7 mm