STAUFF

STAUFF Pipe clamp DIN3567-A-22-W5-COMPL

  • ERIKS:14396461
Image 1
Image 2
Image 1
Image 2
Save to list

€12.67/ pieceexcl. VAT

€15.33incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
22 mm
Material
Stainless steel 316 (V4A)
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
15
B1
30 mm
L1
59 mm
L2
15 mm
ØD1
22 mm
ØD2
11.5 mm
S1
5 mm
S2
7 mm