STAUFF

STAUFF Pipe clamp DIN3567-A-216-W5

  • ERIKS:14396456
Image 1
Image 2
Image 1
Image 2
Save to list

€113.22/ pieceexcl. VAT

€137.00incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
216 mm
Material
Stainless steel 316 (V4A)
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
200
B1
50 mm
L1
280 mm
L2
24 mm
ØD1
216 mm
ØD2
18 mm
S1
8 mm
S2
11 mm