




€105.74/ pieceexcl. VAT
€127.95incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 194 mm |
Material | Stainless steel 316 (V4A) |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 175 |
B1 | 50 mm |
L1 | 258 mm |
L2 | 24 mm |
ØD1 | 194 mm |
ØD2 | 18 mm |
S1 | 8 mm |
S2 | 11 mm |