STAUFF

STAUFF Pipe clamp DIN3567-A-169-W1-COMPL

  • ERIKS:14868546
Image 1
Image 2
Image 1
Image 2
Save to list

€16.79/ pieceexcl. VAT

€20.32incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
169 mm
Material
Steel
Surface protection
Untreated
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
150
B1
50 mm
L1
232 mm
L2
24 mm
ØD1
169 mm
ØD2
18 mm
S1
8 mm
S2
11 mm