STAUFF

STAUFF Pipe clamp DIN3567-A-159-W1

  • ERIKS:11356406
Image 1
Image 2
Image 1
Image 2
Save to list

€13.06/ pieceexcl. VAT

€15.80incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
159 mm
Material
Steel
Surface protection
Untreated
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
150
B1
50 mm
L1
222 mm
L2
24 mm
ØD1
159 mm
ØD2
18 mm
S1
8 mm
S2
11 mm