




€19.63/ pieceexcl. VAT
€23.75incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 140 mm |
Material | Steel |
Surface protection | Hot dip galvanized |
Tension clearance | Yes |
DIN Standard | DIN 3567-A |
Nominal size | 125 |
B1 | 50 mm |
L1 | 204 mm |
L2 | 24 mm |
ØD1 | 140 mm |
ØD2 | 18 mm |
S1 | 8 mm |
S2 | 11 mm |