STAUFF

STAUFF Pipe clamp DIN3567-A-108-W4

  • ERIKS:14396443
Image 1
Image 2
Image 1
Image 2
Save to list

€51.78/ pieceexcl. VAT

€62.65incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
108 mm
Material
Stainless steel 304 (V2A)
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
100
B1
50 mm
L1
172 mm
L2
24 mm
ØD1
108 mm
ØD2
18 mm
S1
8 mm
S2
11 mm