STAUFF

STAUFF Pipe clamp DIN3567-A-108-W1-COMPL

  • ERIKS:14396442
Image 1
Image 2
Image 1
Image 2
Save to list

€13.57/ pieceexcl. VAT

€16.42incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
108 mm
Material
Steel
Surface protection
Untreated
Tension clearance
Yes
DIN Standard
DIN 3567-A
Nominal size
100
B1
50 mm
L1
172 mm
L2
24 mm
ØD1
108 mm
ØD2
18 mm
S1
8 mm
S2
11 mm