

€326.22/ pieceexcl. VAT
€394.73incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SDBL |
Code digit | SDBL-122-CV/3 |
Size | 122 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Connection | 1.1/4" BSP |
Temperature range | from -40 to 90 °C |
Length of filter element | 322.5 mm |
Outer Diameter | 129 mm |
€84.10/ pieceexcl. VAT
€101.76incl. VAT
Estimated delivery date - 23/11/2026€63.09/ pieceexcl. VAT
€76.34incl. VAT
Estimated delivery date - 27/11/2026€61.46/ pieceexcl. VAT
€74.37incl. VAT
1 In stock - Estimated delivery date 10/11/2026€100.28/ pieceexcl. VAT
€121.34incl. VAT
1 In stock - Estimated delivery date 10/11/2026