

€131.81/ pieceexcl. VAT
€159.49incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SDBL |
Code digit | SDBL-061-CV-RCU/3 |
Size | 061 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Temperature range | from -40 to 90 °C |
Length of filter element | 117.5 mm |
Outer Diameter | 70 mm |
€36.38/ pieceexcl. VAT
€44.02incl. VAT
Estimated delivery date - 02/12/2026€61.46/ pieceexcl. VAT
€74.37incl. VAT
1 In stock - Estimated delivery date 13/11/2026