STAUFF

STAUFF Particle and desiccant breather with check valve SDB-122-CV/2

  • ERIKS:14735014
Image 1
Save to list

€411.45/ pieceexcl. VAT

€497.85incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SDB
Code digit
SDB-122-CV/2
Size
122
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
Connection
1.1/4" BSP
Temperature range
from -40 to 90 °C
Length of filter element
355 mm
Outer Diameter
130 mm
Spare parts & accessories
Product Image

STAUFF Drying agent refill material RD-122

  • Eriks:1058076
  • Manufacturer:1910000493

€84.10/ pieceexcl. VAT

€101.76incl. VAT

Estimated delivery date - 20/11/2026
Product Image

STAUFF Refill and maintenance kit KIT-SDB-120-MAINTAIN

  • Eriks:14863494
  • Manufacturer:6100147504

€89.24/ pieceexcl. VAT

€107.98incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Air filter SGB-120-03-B

  • Eriks:1057395
  • Manufacturer:1910000486

€54.35/ pieceexcl. VAT

€65.76incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Visual contamination indicator FM

  • Eriks:1057060
  • Manufacturer:1910000489

€61.46/ pieceexcl. VAT

€74.37incl. VAT

1 In stock - Estimated delivery date 10/11/2026