STAUFF

STAUFF Particle and desiccant breather with check valve SDB-096-CV-RCU/2

  • ERIKS:13913330
Image 1
Save to list

€266.17/ pieceexcl. VAT

€322.07incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SDB
Code digit
SDB-096-CV-RCU/2
Size
096
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
Connection
3/4" BSP
Temperature range
from -40 to 90 °C
Length of filter element
220 mm
Outer Diameter
98 mm
Spare parts & accessories
Product Image

STAUFF Drying agent refill material RD-096

  • Eriks:1058074
  • Manufacturer:1910000491

€25.88/ pieceexcl. VAT

€31.31incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Refill and maintenance kit KIT-SDB-090-MAINTAIN

  • Eriks:14863493
  • Manufacturer:6100147502

€62.54/ pieceexcl. VAT

€75.67incl. VAT

Estimated delivery date - 26/11/2026
Product Image

STAUFF Air filter SGB-090-03-B

  • Eriks:1057394
  • Manufacturer:1910000485

€40.12/ pieceexcl. VAT

€48.55incl. VAT

20 In stock - Estimated delivery date 10/11/2026
Product Image

STAUFF Visual contamination indicator FM

  • Eriks:1057060
  • Manufacturer:1910000489

€61.46/ pieceexcl. VAT

€74.37incl. VAT

1 In stock - Estimated delivery date 10/11/2026