STAUFF

STAUFF Particle and desiccant breather with adaptor plate SDB-121-AP/2

  • ERIKS:1058067
Image 1
Save to list

€391.38/ pieceexcl. VAT

€473.57incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SDB
Code digit
SDB-121-AP/2
Size
121
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
Temperature range
from -40 to 90 °C
Length of filter element
258 mm
Outer Diameter
130 mm