

€392.05/ pieceexcl. VAT
€474.38incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SDB |
Code digit | SDB-096-RCU-AP-FM/2 |
Size | 096 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Temperature range | from -40 to 90 °C |
Length of filter element | 220 mm |
Outer Diameter | 98 mm |
€25.88/ pieceexcl. VAT
€31.31incl. VAT
11 In stock - Estimated delivery date 10/11/2026€62.54/ pieceexcl. VAT
€75.67incl. VAT
Estimated delivery date - 26/11/2026€40.12/ pieceexcl. VAT
€48.55incl. VAT
20 In stock - Estimated delivery date 10/11/2026€61.46/ pieceexcl. VAT
€74.37incl. VAT
1 In stock - Estimated delivery date 10/11/2026