

€131.09/ pieceexcl. VAT
€158.62incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SDBL |
Code digit | SDBL-093/3 |
Size | 093 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Connection | 3/4" BSP |
Temperature range | from -40 to 90 °C |
Length of filter element | 119.5 mm |
Outer Diameter | 99 mm |
€20.50/ pieceexcl. VAT
€24.81incl. VAT
12 In stock - Estimated delivery date 09/11/2026€46.13/ pieceexcl. VAT
€55.82incl. VAT
Estimated delivery date - 26/11/2026€61.46/ pieceexcl. VAT
€74.37incl. VAT
1 In stock - Estimated delivery date 09/11/2026€77.64/ pieceexcl. VAT
€93.94incl. VAT
1 In stock - Estimated delivery date 09/11/2026