STAUFF

STAUFF Oil demister TBA-090-B-OD-210

  • ERIKS:13924303
Image 1
Designed to prevent oil mist from leaving the hydraulic reservoir through Desiccant Breathers and other breathers

Features
  • Available in 2 different sizes with lengths of 140mm or 210mm
  • Intended for Particle and Desiccant Breather series SDB, with adaptor also suitable with series SDBL and SVDB
Materials
  • Housing with cooling ribs made of Aluminum housing with cooling ribs
  • Threaded adaptors made of steel
Save to list

€472.61/ pieceexcl. VAT

€571.86incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
TBA-..-OD
Code digit
TBA-090-B-OD-210
Connection
3/4" BSP
Outer Diameter
60 mm
Height of housing
210 mm