

€3,334.53/ pieceexcl. VAT
€4,034.78incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | OLS |
Type | Offline Filter Unit |
Number of filter housings | 2 |
Code digit | OLS-2-60-H-B-A-10-V-O |
Max. oilflow | 8.4 l/min |
Connection | Suction side G1/2 , return side G1/2 |
With dirt indicator | Optic |
Voltage | 230/400 VAC 50Hz |
Filter element included | Yes |
Filter element material | Cellulose |
Filter fineness | 0.5 µm |
Material sealing | NBR |
Power | 0.29 kW |