STAUFF

STAUFF Off-Line filter OLS-2-30-H-B-G-10-V-O

  • ERIKS:14737507
Image 1
Save to list

€2,822.53/ pieceexcl. VAT

€3,415.26incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
OLS
Type
Offline Filter Unit
Number of filter housings
2
Code digit
OLS-2-30-H-B-G-10-V-O
Max. oilflow
4.2 l/min
Connection
Suction side G1/2 , return side G1/2
With dirt indicator
Optic
Voltage
230 VAC 50HZ
Filter element included
Yes
Filter element material
Cellulose
Filter fineness
0.5 µm
Material sealing
NBR
Power
0.18 kW