

€2,380.19/ pieceexcl. VAT
€2,880.03incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | OLS |
Type | Offline Filter Unit |
Number of filter housings | 2 |
Code digit | OLS-2-30-H-B-A-11-V-O |
Max. oilflow | 4.2 l/min |
Connection | Suction side G1/2 , return side G1/2 |
With dirt indicator | Optic |
Voltage | 255/460 VAC 60Hz |
Filter element included | Yes |
Filter element material | Cellulose |
Filter fineness | 0.5 µm |
Material sealing | NBR |
Power | 0.18 kW |