STAUFF

STAUFF Multi-Line weld plate SP-MLC-3-06C-M6-216-W2

  • ERIKS:14867622
Image 1
Image 2
Image 1
Image 2
Save to list

€8.13/ pieceexcl. VAT

€9.84incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
3
Material
Steel
Surface protection
Phosphated
G
M 6
L1
216 mm
L2
72 mm