STAUFF

STAUFF Multi-Line weld plate SP-MLC-3-03B-M6-108-W5

  • ERIKS:14867619
Image 1
Image 2
Image 1
Image 2
Save to list

€35.13/ pieceexcl. VAT

€42.51incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
3
Material
Stainless steel 316 (V4A)
G
M 6
L1
108 mm
L2
36 mm