STAUFF

STAUFF Multi-Line weld plate SP-MLC-3-02B-M6-94.5-W5

  • ERIKS:14867617
Image 1
Image 2
Image 1
Image 2
Save to list

€34.62/ pieceexcl. VAT

€41.89incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
3
Material
Stainless steel 316 (V4A)
G
M 6
L1
94.5 mm
L2
72 mm