STAUFF

STAUFF Multi-Line weld plate SP-MLC-2-06C-M6-174-W2

  • ERIKS:14867614
Image 1
Image 2
Image 1
Image 2
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
2
Material
Steel
Surface protection
Phosphated
G
M 6
L1
174 mm
L2
58 mm