STAUFF

STAUFF Multi-Line weld plate SP-MLC-2-03B-M6-87-W5

  • ERIKS:14867611
Image 1
Image 2
Image 1
Image 2
Save to list

€36.04/ pieceexcl. VAT

€43.61incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
2
Material
Stainless steel 316 (V4A)
G
M 6
L1
87 mm
L2
29 mm