STAUFF

STAUFF Multi-Line weld plate SP-MLC-2-03B-M6-87-W2

  • ERIKS:14867610
Image 1
Image 2
Image 1
Image 2
Save to list

€5.15/ pieceexcl. VAT

€6.23incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
2
Material
Steel
Surface protection
Phosphated
G
M 6
L1
87 mm
L2
29 mm