STAUFF

STAUFF Multi-Line weld plate SP-MLC-2-02B-M6-80-W5

  • ERIKS:14867609
Image 1
Image 2
Image 1
Image 2
Save to list

€35.86/ pieceexcl. VAT

€43.39incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
2
Material
Stainless steel 316 (V4A)
G
M 6
L1
80 mm
L2
58 mm