STAUFF

STAUFF Multi-Line weld plate SP-MLC-1-06C-M6-118-W2

  • ERIKS:14867606
Image 1
Image 2
Image 1
Image 2
Save to list

€8.56/ pieceexcl. VAT

€10.36incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
1
Material
Steel
Surface protection
Phosphated
G
M 6
L1
118 mm
L2
40 mm