STAUFF

STAUFF Multi-Line weld plate SP-MLC-1-04B-M6-78-W5

  • ERIKS:14867605
Image 1
Image 2
Image 1
Image 2
Save to list

€35.41/ pieceexcl. VAT

€42.85incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
1
Material
Stainless steel 316 (V4A)
G
M 6
L1
78 mm
L2
40 mm