STAUFF

STAUFF Multi-Line weld plate SP-MLC-1-03B-M6-58-W5

  • ERIKS:14867603
Image 1
Image 2
Image 1
Image 2
Save to list

€34.77/ pieceexcl. VAT

€42.07incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
1
Material
Stainless steel 316 (V4A)
G
M 6
L1
58 mm
L2
20 mm