STAUFF

STAUFF Multi-Line weld plate SP-MLC-1-03B-M6-58-W2

  • ERIKS:14867602
Image 1
Image 2
Image 1
Image 2
Save to list

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
1
Material
Steel
Surface protection
Phosphated
G
M 6
L1
58 mm
L2
20 mm