STAUFF

STAUFF Multi-Line weld plate SP-MLC-1-02B-M6-62.5-W5

  • ERIKS:14867601
Image 1
Image 2
Image 1
Image 2
Save to list

€34.87/ pieceexcl. VAT

€42.19incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Group
1
Material
Stainless steel 316 (V4A)
G
M 6
L1
62.5 mm
L2
40 mm