STAUFF

STAUFF Multi-Line cover plate DP-MLC-3-03B-106-W3

  • ERIKS:14862700
Image 1
Image 2
Image 1
Image 2
Save to list

€3.14/ pieceexcl. VAT

€3.80incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
DP-MLC
Group
3
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
L1
106 mm
L2
36 mm
ØD
7 mm
S
3 mm