STAUFF

STAUFF Multi-Line cover plate DP-MLC-2-06C-172-W5

  • ERIKS:14862697
Image 1
Image 2
Image 1
Image 2
Save to list

€26.94/ pieceexcl. VAT

€32.60incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
DP-MLC
Group
2
Material
Stainless steel 316 (V4A)
B
30 mm
L1
172 mm
L2
58 mm
ØD
7 mm
S
3 mm