




€2.97/ pieceexcl. VAT
€3.59incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | DP-MLC |
Group | 2 |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
L1 | 78.5 mm |
L2 | 58 mm |
ØD | 7 mm |
S | 3 mm |