




€24.76/ pieceexcl. VAT
€29.96incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | DP-MLC |
Group | 1 |
Material | Stainless steel 316 (V4A) |
B | 30 mm |
L1 | 116 mm |
L2 | 40 mm |
ØD | 7 mm |
S | 3 mm |