




€2.82/ pieceexcl. VAT
€3.41incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | DP-MLC |
Group | 1 |
Material | Steel |
Surface protection | Zinc-Nickel |
B | 30 mm |
L1 | 56 mm |
L2 | 20 mm |
ØD | 7 mm |
S | 3 mm |