




€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Multi-Line |
Type | MLC |
Suitable for pipe diameter | 6.4 mm |
Suitable for pipe diameter | 1/4 in |
Group | 1 |
Material | Polypropylene |
Colour | Black |
Profile | Smooth |
Tension clearance | Yes |
H | 27 mm |
L1 | 116 mm |
L2 | 20 mm |
L3 | 40 mm |