STAUFF

STAUFF Multi-Line Clamp body for 6 lines PA polyamide smooth MLC-3-06C-23-PA-HV

  • ERIKS:14868759
Image 1
Image 2
Image 1
Image 2
Save to list

€16.34/ pieceexcl. VAT

€19.77incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Multi-Line
Type
MLC
Suitable for pipe diameter
23 mm
Group
3
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
Yes
H
37 mm
L1
214 mm
L2
36 mm
L3
72 mm